Shop All Duct Fittings
Nordfab
Machine Adapter, Stainless Steel, 20 ga
Mfr # 8040401726
Zoro # G910042777
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Material Stainless Steel
- Weight 4.3 lb
- Shape Round
- Overall Diameter 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401726
- Zoro # G910042777
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Diameter | 22 in |
Overall Length | 5 1/2 in |
Inside Diameter | 21 7/8 in |
Overall Width | 22 in |
Overall Depth | 5 1/2 in |
Inlet Diameter | 22 in |
Overall Height | 22 in |
For Nominal Duct Diameter | 22 in |
For Duct Width | 22 in |
For Duct Height | 22 in |
Outlet Diameter | 22 in |
Description
Machine Adapter, For Nominal Duct Diameter 22 in, Inlet Diameter 22 in, Material Stainless Steel, Product Type Machine Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 4.3 lb, For Duct Height 22 in, Flange Inner Diameter Not Applicable, For Duct Width 22 in, Flange Outer Diameter Not Applicable, Maximum Airflow 18,480 cfm, Inside Diameter 21 7/8 in, Number of Holes on Flange Not Applicable, Overall Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Electric Thermostat, 96" Capillary Tube (KA-1119-96)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 10, Dia 7 (SBS-6107 EB)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7AF19)
- SCHNEIDER ELECTRIC Valve Repair Part, Linkage Extension Kit (AV-601)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- IMPERIAL MFG Register Boot Slv 4X10" (GV0704-C)
- Nordfab Ducting, Venting & Accessories