Shop All Duct Fittings
Nordfab
Machine Adapter, Stainless Steel, 20 ga
Mfr # 8040401724
Zoro # G210042866
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Overall Length 5 1/2 in
- Material Thickness 20 ga
- Weight 3.9 lb
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401724
- Zoro # G210042866
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 5 1/2 in |
Inside Diameter | 19 7/8 in |
Overall Diameter | 20 in |
Inlet Diameter | 20 in |
Overall Depth | 5 1/2 in |
For Nominal Duct Diameter | 20 in |
Overall Height | 20 in |
For Duct Width | 20 in |
For Duct Height | 20 in |
Outlet Diameter | 20 in |
Overall Width | 20 in |
Description
Machine Adapter, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Material Stainless Steel, Product Type Machine Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.9 lb, For Duct Height 20 in, Flange Inner Diameter Not Applicable, For Duct Width 20 in, Flange Outer Diameter Not Applicable, Maximum Airflow 15,270 cfm, Inside Diameter 19 7/8 in, Number of Holes on Flange Not Applicable, Overall Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 12" x 20" x 1", 4 Pack (FI12X20N_4)
- AIR HANDLER 20 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 8, Blue/White (5C429)
- AIR SYSTEMS INTL Plastic Filter Bowls, Bb50 Series (WL049)
- DCM Defrost Fan, 12V, 2 Speed, U Channel (TAD000093)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- IMPERIAL MFG Elbow Pipe 90Deg 30Ga 4In Glv (GV0323)
- Nordfab Duct Fittings