Shop All Duct Fittings
Nordfab
Machine Adapter, Stainless Steel, 20 ga
Mfr # 8040401722
Zoro # G310042803
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- End Type Quick-Fit
- Compatible with Brand Nordfab
- Overall Length 5 1/2 in
- Weight 3.45 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401722
- Zoro # G310042803
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 5 1/2 in |
Inside Diameter | 17 7/8 in |
Overall Diameter | 18 in |
Overall Depth | 5 1/2 in |
Outlet Diameter | 18 in |
Overall Width | 18 in |
Inlet Diameter | 18 in |
For Duct Width | 18 in |
For Nominal Duct Diameter | 18 in |
Overall Height | 18 in |
For Duct Height | 18 in |
Description
Machine Adapter, For Nominal Duct Diameter 18 in, Inlet Diameter 18 in, Material Stainless Steel, Product Type Machine Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.45 lb, For Duct Height 18 in, Flange Inner Diameter Not Applicable, For Duct Width 18 in, Flange Outer Diameter Not Applicable, Maximum Airflow 12,370 cfm, Inside Diameter 17 7/8 in, Number of Holes on Flange Not Applicable, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER Motor, 230V, 1 - Phase, 1/4 HP, 1100 rpm (1185924)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Black (12/Bag) (LVSL0012BL)
- ALL-FILTERS 24X24X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (24241.10 4PK)
- ALL-FILTERS 12X12X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (12121.12 4pk)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- IMPERIAL MFG Duct Wye Galv 6 X 6 X 6In 30Ga (GV0997)
- Nordfab Duct Fittings