Shop All Duct Fittings
Nordfab
Machine Adapter, Stainless Steel, 20 ga
Mfr # 8040401719
Zoro # G610042787
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Compatible with Brand Nordfab
- Material Stainless Steel
- Product Type Machine Adapter
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401719
- Zoro # G610042787
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 5 1/2 in |
Inside Diameter | 14 7/8 in |
Overall Diameter | 15 in |
Overall Depth | 5 1/2 in |
For Duct Height | 15 in |
Inlet Diameter | 15 in |
Overall Width | 15 in |
For Duct Width | 15 in |
Overall Height | 15 in |
For Nominal Duct Diameter | 15 in |
Outlet Diameter | 15 in |
Description
Machine Adapter, For Nominal Duct Diameter 15 in, Inlet Diameter 15 in, Material Stainless Steel, Product Type Machine Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.05 lb, For Duct Height 15 in, Flange Inner Diameter Not Applicable, For Duct Width 15 in, Flange Outer Diameter Not Applicable, Maximum Airflow 8,590 cfm, Inside Diameter 14 7/8 in, Number of Holes on Flange Not Applicable, Overall Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTPOD Silent Boot, Use w/ 6LHG1, 6 In (SB-6)
- SPIRALINK Spiralink Coupler, 5/8in x 5/8in, CW (H24-34)
- JOHNSON CONTROLS Immersion Well, 1/2 In (TE-6300W-102)
- HERCULES Propylene Glycol, Pink, 55 gal. (35287)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- LAMBRO Elbow Vent Aluminum Adj 3In (2300)
- Nordfab Duct Fittings