Shop All Duct Fittings
Nordfab
Jet Cap, Steel, 20 ga Thick, Round
Mfr # 8010004591
Zoro # G110043017
product price: $895.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$895.99
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Overall Width 29 1/2 in
- Connection Type Clamp Together
- Compatible with Brand Nordfab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010004591
- Zoro # G110043017
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 29 1/2 in |
Overall Height | 40 in |
For Nominal Duct Diameter | 18 in |
Overall Depth | 40 in |
Inlet Diameter | 18 in |
For Duct Height | 18 in |
For Duct Width | 18 in |
Inside Diameter | 18 in |
Description
Jet Cap, For Nominal Duct Diameter 18 in, Gas Appliance Category Not Applicable, For Duct Height 18 in, For Duct Width 18 in, Inlet Diameter 18 in, Material Steel, Product Type Jet Cap, Inside Diameter 18 in, Material Thickness 20 ga, Weight 98 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 40 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUR3)
- PARKER Themostatic Expansion Valve, 2-3 Tons (ECE-C-JW)
- GOODMAN 0130F00038 Limit, Primary, 120, (0130F00038)
- HONEYWELL Ms4104F1010 120V 30 Lb-In Fire (MS4104F101)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- LAMBRO Elbow Vent Kit 90Deg Wht (3003L)
- Nordfab Ducting, Venting & Accessories