Shop All Duct Fittings
Nordfab
Jet Cap, Steel, 20 ga Thick, Round
Mfr # 8010004588
Zoro # G310042995
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Series QF
- End Type Quick-Fit
- Material Thickness 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8010004588
- Zoro # G310042995
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 24 1/2 in |
Overall Height | 34 1/4 in |
Inlet Diameter | 15 in |
Inside Diameter | 15 in |
For Nominal Duct Diameter | 15 in |
For Duct Height | 15 in |
Overall Depth | 34 1/4 in |
For Duct Width | 15 in |
Description
Jet Cap, For Nominal Duct Diameter 15 in, Gas Appliance Category Not Applicable, For Duct Height 15 in, For Duct Width 15 in, Inlet Diameter 15 in, Material Steel, Product Type Jet Cap, Inside Diameter 15 in, Material Thickness 20 ga, Weight 79 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 34 1/4 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUP9)
- DEWALT Forced Air Propane Heater, 40,000 BTU, LP, 40000 BtuH (DXH40FA)
- FRIGIDAIRE Air Conditioner, Residential, 6000BtuH (FFRE063WA1)
- HONEYWELL HOME Flame Sensor, R (C554A1463)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- IMPERIAL MFG Elbow Flat 45Dgr 3.25X10 Galv (GV0048)
- Nordfab Ducting, Venting & Accessories