Shop All Duct Fittings
Nordfab
Jet Cap, Steel, 20 ga Thick, Round
Mfr # 8010004586
Zoro # G810043096
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Overall Height 30 1/4 in
- Weight 63 lb
- End Type Quick-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010004586
- Zoro # G810043096
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 30 1/4 in |
Overall Width | 21 1/2 in |
Inside Diameter | 13 in |
For Duct Width | 13 in |
For Nominal Duct Diameter | 13 in |
For Duct Height | 13 in |
Inlet Diameter | 13 in |
Overall Depth | 30 1/4 in |
Description
Jet Cap, For Nominal Duct Diameter 13 in, Gas Appliance Category Not Applicable, For Duct Height 13 in, For Duct Width 13 in, Inlet Diameter 13 in, Material Steel, Product Type Jet Cap, Inside Diameter 13 in, Material Thickness 20 ga, Weight 63 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 30 1/4 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve with Safety Magnet (710-508)
- SCHNEIDER ELECTRIC Thermostat, R.A., 1-Pipe (TK-5101)
- FRIEDRICH Blade, Fan (60542007)
- ERIE Zone Valve, 1/2in, 2Way, N/C, 24V (VT2222G13A020)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- IMPERIAL MFG Elbow Pipe 90Deg 30Ga 6In Glv (GV0327-C)
- Nordfab Ducting, Venting & Accessories