Shop All Duct Fittings
Nordfab
Jet Cap, Steel, 18 ga Thick, Round
Mfr # 8010004577
Zoro # G610043142
product price: $1,334.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,334.99
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Product Type Jet Cap
- Series QF
- Weight 187 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010004577
- Zoro # G610043142
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 41 in |
Overall Height | 56 in |
Inlet Diameter | 24 in |
For Nominal Duct Diameter | 24 in |
For Duct Height | 24 in |
Overall Depth | 56 in |
For Duct Width | 24 in |
Inside Diameter | 24 in |
Description
Jet Cap, For Nominal Duct Diameter 24 in, Gas Appliance Category Not Applicable, For Duct Height 24 in, For Duct Width 24 in, Inlet Diameter 24 in, Material Steel, Product Type Jet Cap, Inside Diameter 24 in, Material Thickness 18 ga, Weight 187 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 56 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24 x 30 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (24301.POLY 12PK)
- RHEEM Accumulator Kit 3/4", 355 (83-22272-93)
- ALLANSON Oil Burner Ignitor, End Hinge (2275-630)
- MERCURY FLOOR MACHINES Corsair Air Mover - 1/2 hp, 3 speed air mover, with 20' cord. (90-2000)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- IMPERIAL 10 in. D 26 Ga. Galvanized Steel Duct Start Collar (GVL0128-A)
- Nordfab Ducting, Venting & Accessories