Shop All Duct Fittings
Nordfab
Jet Cap, Steel, 18 ga Thick, Round
Mfr # 8010004576
Zoro # G010043148
product price: $1,160.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,160.99
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Shape Cap
- Application Industrial
- Product Type Jet Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010004576
- Zoro # G010043148
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 35 3/8 in |
Overall Height | 47 3/4 in |
Overall Depth | 47 3/4 in |
Inlet Diameter | 22 in |
Inside Diameter | 22 in |
For Nominal Duct Diameter | 22 in |
For Duct Width | 22 in |
For Duct Height | 22 in |
Description
Jet Cap, For Nominal Duct Diameter 22 in, Gas Appliance Category Not Applicable, For Duct Height 22 in, For Duct Width 22 in, Inlet Diameter 22 in, Material Steel, Product Type Jet Cap, Inside Diameter 22 in, Material Thickness 18 ga, Weight 118 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 47 3/4 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Anti-Blowback Hose, 60" L, 800 psi, Brass (EZ5R)
- THE OUTDOOR PLUS Glow Plug Replacement for SWEIS Pilot Igniter (TOP-PIGP)
- ALL-FILTERS 20x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Generalaire 4501, 2PK (20255.8AB)
- WHITE-RODGERS 760-802 Remote Flame Sensor For (760-802)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- Nordfab Ducting, Venting & Accessories