Shop All Duct Fittings
Nordfab
Jet Cap, Steel, 18 ga Thick, Round
Mfr # 8010004575
Zoro # G710042984
product price: $1,042.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,042.99
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Overall Height 44 1/4 in
- Connection Type Clamp Together
- Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010004575
- Zoro # G710042984
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 44 1/4 in |
Overall Width | 32 1/2 in |
Inside Diameter | 20 in |
For Duct Width | 20 in |
Overall Depth | 44 1/4 in |
For Nominal Duct Diameter | 20 in |
For Duct Height | 20 in |
Inlet Diameter | 20 in |
Description
Jet Cap, For Nominal Duct Diameter 20 in, Gas Appliance Category Not Applicable, For Duct Height 20 in, For Duct Width 20 in, Inlet Diameter 20 in, Material Steel, Product Type Jet Cap, Inside Diameter 20 in, Material Thickness 18 ga, Weight 111 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 44 1/4 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Venter Motor, 115V (148055)
- LIEBERT Service Valve Cap, 1-1/8" (1A35601P1S)
- KING ELECTRIC Lpwa Lg Arch 240V 4500W W/Surface Can, Tp Stat, Silver (LPWA2445-S-TP-G)
- BELIMO Non-Spring Rtrn Damper Actuator, 24VAC/DC (LMB24-3)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- IMPERIAL MFG Duct Angle Boot 3-1/4X10X4In (GV0605)
- Nordfab Ducting, Venting & Accessories