Shop All Duct Fittings
Nordfab
Jet Cap, Stainless Steel, 22 ga Thick
Mfr # 8010004554
Zoro # G010043094
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Overall Width 13 1/4 in
- Compatible with Brand Nordfab
- End Type Quick-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8010004554
- Zoro # G010043094
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 13 1/4 in |
Overall Height | 18 3/4 in |
For Duct Height | 8 in |
For Nominal Duct Diameter | 8 in |
Inlet Diameter | 8 in |
For Duct Width | 8 in |
Overall Depth | 18 3/4 in |
Inside Diameter | 8 in |
Description
Jet Cap, For Nominal Duct Diameter 8 in, Gas Appliance Category Not Applicable, For Duct Height 8 in, For Duct Width 8 in, Inlet Diameter 8 in, Material Stainless Steel, Product Type Jet Cap, Inside Diameter 8 in, Material Thickness 22 ga, Weight 33 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 18 3/4 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Reversing Relay (S1-7670-3071)
- ROBERTSHAW Tubing, Aluminum, 3/8" (11-195)
- MRCOOL 2 Ton Horizontal Evaporator Coil - 17.5" Cabinet (MCHP24BNPA)
- ROBINAIR Refrigerant RRR Machine, For Mfr R-1234YF (AC1234-9)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- IMPERIAL MFG Duct Angle Boot 3-1/4X10X4In (GV0605)
- Nordfab Ducting, Venting & Accessories