Shop All Duct Fittings
Nordfab
Jet Cap, Stainless Steel, 22 ga Thick
Mfr # 8010004553
Zoro # G310043169
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Series QF
- Shape Cap
- Weight 14 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010004553
- Zoro # G310043169
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 14 3/4 in |
Overall Width | 10 1/8 in |
For Duct Height | 6 in |
Overall Depth | 14 3/4 in |
Inside Diameter | 6 in |
Inlet Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
For Duct Width | 6 in |
Description
Jet Cap, For Nominal Duct Diameter 6 in, Gas Appliance Category Not Applicable, For Duct Height 6 in, For Duct Width 6 in, Inlet Diameter 6 in, Material Stainless Steel, Product Type Jet Cap, Inside Diameter 6 in, Material Thickness 22 ga, Weight 14 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 14 3/4 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Gloss White (XF-48)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (4007331)
- ILC FILTER 20X27X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 20 X 27 X 075 MADE IN THE USA FILTE (WY-0LZE-2)
- XPOWER Pro Dehumidifier, Purge Pump, Drain Hose, Blue/Black, 115 (XD-125)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- US DUCT US Duct Clamp, 3" Diameter, Stainless Steel (RCL03.B)
- Nordfab Ducting, Venting & Accessories