Shop All Duct Fittings
Nordfab
Jet Cap, Stainless Steel, 22 ga Thick
Mfr # 8010004552
Zoro # G810043140
product price: $1,153.99
/ea
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Product Type Jet Cap
- Shape Cap
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010004552
- Zoro # G810043140
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 20 in |
Overall Height | 27 1/8 in |
For Duct Width | 12 in |
Overall Depth | 27 1/4 in |
For Nominal Duct Diameter | 12 in |
Inlet Diameter | 12 in |
Inside Diameter | 12 in |
For Duct Height | 12 in |
Description
Jet Cap, For Nominal Duct Diameter 12 in, Gas Appliance Category Not Applicable, For Duct Height 12 in, For Duct Width 12 in, Inlet Diameter 12 in, Material Stainless Steel, Product Type Jet Cap, Inside Diameter 12 in, Material Thickness 22 ga, Weight 59 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 27 1/8 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 3/4 (JM2322)
- LENNOX Horizontal Drain Pan, Le93J59 (93J59)
- GREENSEAM Duct Collar w/Damper, 14 in 6 in H (GR6POCR12GA24D)
- DAIKIN Motor, 115V, 0.2 HP, 1400 rpm, Double Shaft (106163004)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- IMPERIAL MFG Duct Wye Galv 5 X 5 X 5In 30Ga (GV0989)
- Nordfab Ducting, Venting & Accessories