Shop All Duct Fittings
Nordfab
Jet Cap, Stainless Steel, 22 ga Thick
Mfr # 8010004551
Zoro # G210043061
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Connection Type Clamp Together
- Material Stainless Steel
- Compatible with Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010004551
- Zoro # G210043061
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 22 3/4 in |
Overall Width | 16 1/2 in |
For Duct Width | 10 in |
For Duct Height | 10 in |
For Nominal Duct Diameter | 10 in |
Inside Diameter | 10 in |
Inlet Diameter | 10 in |
Overall Depth | 22 3/4 in |
Description
Jet Cap, For Nominal Duct Diameter 10 in, Gas Appliance Category Not Applicable, For Duct Height 10 in, For Duct Width 10 in, Inlet Diameter 10 in, Material Stainless Steel, Product Type Jet Cap, Inside Diameter 10 in, Material Thickness 22 ga, Weight 51 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 22 3/4 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 1140 rpm, 208-230/460V, 3-Phase (HD52AK652)
- MCDONNELL & MILLER 750-T-120 Probe Type Lwco (750-T-120)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF84)
- GEEKAIRE 4in Rechargeable Battery for Mini Personal Fan, Pink (GF1AP)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- Nordfab Ducting, Venting & Accessories