Shop All Duct Fittings
Nordfab
Jet Cap, Stainless Steel, 18 ga Thick
Mfr # 8010004534
Zoro # G210042743
product price: $2,351.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,351.99
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Series QF
- Connection Type Clamp Together
- Compatible with Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010004534
- Zoro # G210042743
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 44 1/4 in |
Overall Width | 32 1/2 in |
Inlet Diameter | 20 in |
For Duct Height | 20 in |
Inside Diameter | 20 in |
For Nominal Duct Diameter | 20 in |
Overall Depth | 44 1/4 in |
For Duct Width | 20 in |
Description
Jet Cap, For Nominal Duct Diameter 20 in, Gas Appliance Category Not Applicable, For Duct Height 20 in, For Duct Width 20 in, Inlet Diameter 20 in, Material Stainless Steel, Product Type Jet Cap, Inside Diameter 20 in, Material Thickness 18 ga, Weight 111 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 44 1/4 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650175012)
- DURAVENT 5" BVENT Standard Tee (5BVT)
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 12X24, TRUEZON (ZD12X24TZ)
- KOCH Filter Panel, 3-Ply, 20Wx20L, MERV8 (133-2020-24)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- PERFECTPILLOWS Builder'S Best Inc. 110108 4 Inch Dryer Vent Close Clearance Elbow (PE2548047)
- Nordfab Duct Fittings