Shop All Vent Caps
Nordfab
Jet Cap, Galvanized Steel, 20 ga
Mfr # 8010004587
Zoro # G8397636
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- Width 23 1/8 in
- For Use With QF Duct Work
- Gauge 20 ga
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Duct Fitting Duct Size | 14" |
Width | 23 1/8 in |
Height | 32 51/64 in |
Inlet Diameter | 14 in |
Overall Length | 23 1/8 in |
Duct Fitting Diameter | 14 in |
Duct Fitting Length | 23 1/8 in |
Overall Height | 32 3/4 in |
Overall Width | 23 1/8 in |
Base Height | 32 3/4 in |
For Duct Width | 14 in |
Base Width | 23 1/8 in |
Inside Diameter | 14 in |
Overall Depth | 14 in |
For Nominal Duct Diameter | 14 in |
For Duct Height | 14 in |
Description
Jet Cap, For Nominal Duct Diameter 14 in, For Duct Height 14 in, For Duct Width 14 in, Inlet Diameter 14 in, Material Steel, Overall Length 23 1/8 in, Product Type Jet Cap, Inside Diameter 14 in, Material Thickness 20 ga, Weight 70 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Finish Galvanized, Color Silver, Overall Height 32 3/4 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit, Overall Width 23 1/8 in, Minimum Pressure Rating 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fc40R1029 Return Grill Media Air (FC40R1029)
- MARATHON 0.25 Hp Fan And Blower Hvac/R Motor, 1 Phase, 1800 Rpm, B303 (B303)
- XPOWER 2 HP, 1500 CFM, 12 Amps Inflatable Blower (BR-282A)
- AMERI-VENT Collar Storm Vent 2Wall 6In (6ESC)
- NORDFAB End Cap, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W x 1-57/64" L x (8010003771)
- NORDFAB End Cap, 9 in Duct Dia, 304 Stainless Steel, 22 GA, 9 in W x 9 in H (8010003738)
- NORDFAB Jet Cap, 12 in Duct Dia, Galvanized Steel, 22 GA, 20 in W x 27 in H (8010004593)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003773)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003772)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003776)
- INTEGRA MILTEX Selkirk Corporation SPR6DRC 6 Inch Superpro Rain Cap Deluxe Stainless (77655)
- Nordfab Vent Caps