Shop All Duct Fittings
Nordfab
Hose Adapter, Steel, 22 ga Thick
Mfr # 8040401971
Zoro # G210042880
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Shape Round
- Compatible with Brand Nordfab
- Finish Galvanized
- Connection Type Clamp Together
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401971
- Zoro # G210042880
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 4 in |
Overall Diameter | 11 in |
Inlet Diameter | 11 in |
For Duct Width | 11 in |
For Duct Height | 11 in |
Overall Depth | 4 in |
Outlet Diameter | 11 in |
Overall Height | 11 in |
For Nominal Duct Diameter | 11 in |
Inside Diameter | 11 in |
Overall Width | 11 in |
Description
Hose Adapter, For Nominal Duct Diameter 11 in, Inlet Diameter 11 in, Material Steel, Product Type Hose Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 2.1 lb, For Duct Height 11 in, Flange Inner Diameter Not Applicable, For Duct Width 11 in, Flange Outer Diameter Not Applicable, Maximum Airflow 4,620 cfm, Inside Diameter 11 in, Number of Holes on Flange Not Applicable, Overall Width 11 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Exhaust Hose, 5 In. ID, 11 ft. L, Rubber (0650-0500-0002)
- MILWAUKEE TOOL M18 Jobsite Fan & M18 REDLITHIUM CP2.0 Battery, Cordless Jobsite Fan, 18 V, Includes AC Adapter (0886-20, 48-11-1820)
- ALL-FILTERS 10X10X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (10101.13 4PK)
- YORK SOURCE1 Fan Prop 24 Cw 331 12 Bore (S1-02635587000)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- EVERBILT 12 in. W x 17.75 in. L Metal Recessed Dryer Vent Box (MDRBHD)
- Nordfab Ducting, Venting & Accessories