Shop All Duct Fittings
Nordfab
Hose Adapter, Steel, 22 ga Thick
Mfr # 8040401963
Zoro # G110042744
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Material Steel
- Finish Galvanized
- Material Thickness 22 ga
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401963
- Zoro # G110042744
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Diameter | 3 in |
Overall Length | 5 1/2 in |
Overall Width | 3 in |
Inlet Diameter | 3 in |
For Nominal Duct Diameter | 3 in |
Overall Height | 3 in |
For Duct Height | 3 in |
Inside Diameter | 3 in |
For Duct Width | 3 in |
Overall Depth | 5 1/2 in |
Outlet Diameter | 3 in |
Description
Hose Adapter, For Nominal Duct Diameter 3 in, Inlet Diameter 3 in, Material Steel, Product Type Hose Adapter, Material Thickness 22 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 0.6 lb, For Duct Height 3 in, Flange Inner Diameter Not Applicable, For Duct Width 3 in, Flange Outer Diameter Not Applicable, Maximum Airflow 345 cfm, Inside Diameter 3 in, Number of Holes on Flange Not Applicable, Overall Width 3 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME THERMOSTAIC RADIATOR CONTROLLER, SEPARATE (T104C1036)
- NU-CALGON Foam Wand, For Coil Gun (PG09A)
- FANTECH Speed Control, 115V, 10 Amp (RPE 10)
- HONEYWELL HOME AirSwitch ProDuct (AP5027-30)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- Nordfab Duct Fittings