Shop All Duct Fittings
Nordfab
Hose Adapter, Steel, 20 ga Thick
Mfr # 8040401984
Zoro # G910042708
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Material Steel
- Shape Round
- Overall Diameter 24 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401984
- Zoro # G910042708
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Diameter | 24 in |
Overall Length | 5 1/2 in |
Inlet Diameter | 24 in |
Outlet Diameter | 24 in |
Inside Diameter | 24 in |
Overall Height | 24 in |
For Duct Width | 24 in |
Overall Depth | 5 1/2 in |
Overall Width | 24 in |
For Nominal Duct Diameter | 24 in |
For Duct Height | 24 in |
Description
Hose Adapter, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Material Steel, Product Type Hose Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 5.6 lb, For Duct Height 24 in, Flange Inner Diameter Not Applicable, For Duct Width 24 in, Flange Outer Diameter Not Applicable, Maximum Airflow 21,995 cfm, Inside Diameter 24 in, Number of Holes on Flange Not Applicable, Overall Width 24 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE115)
- NEWHOUSE LIGHTING - INDOOR Metal Wire Lamp Guard for Ceiling Fan Light Covers, 4PK (WLG1B-4)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 24 in. L (9302)
- ATCO Insulated Flexible Duct, 10" Dia., 25Ft (17802510)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- IMPERIAL MFG Fitting Trunk Take-Off 6In Glv (GV0945-C)
- Nordfab Ducting, Venting & Accessories