Shop All Duct Fittings
Nordfab
Hose Adapter, Steel, 20 ga Thick
Mfr # 8040401982
Zoro # G210042903
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Overall Length 5 1/2 in
- Material Steel
- End Type Quick-Fit
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401982
- Zoro # G210042903
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 5 1/2 in |
Overall Diameter | 22 in |
Inlet Diameter | 22 in |
Inside Diameter | 22 in |
Overall Height | 22 in |
Overall Depth | 5 1/2 in |
For Duct Height | 22 in |
Outlet Diameter | 22 in |
Overall Width | 22 in |
For Nominal Duct Diameter | 22 in |
For Duct Width | 22 in |
Description
Hose Adapter, For Nominal Duct Diameter 22 in, Inlet Diameter 22 in, Material Steel, Product Type Hose Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 4.3 lb, For Duct Height 22 in, Flange Inner Diameter Not Applicable, For Duct Width 22 in, Flange Outer Diameter Not Applicable, Maximum Airflow 18,480 cfm, Inside Diameter 22 in, Number of Holes on Flange Not Applicable, Overall Width 22 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Switch, Fan Proving (PS1505)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH09K3SGR3)
- LEGEND VALVE HEAT EXCHANGER-HX160-16 3/4" (807-032)
- AIR HANDLER 15x20x1 Synthetic Pleated Air Filter, MERV 8 (6B964)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- IMPERIAL MFG Reducer/Increaser 26Ga 8X7 Glv (GV1204)
- Nordfab Ducting, Venting & Accessories