Shop All Duct Fittings
Nordfab
Hose Adapter, Steel, 20 ga Thick
Mfr # 8040401980
Zoro # G810042891
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Material Steel
- Shape Round
- Material Thickness 20 ga
- Compatible with Brand Nordfab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401980
- Zoro # G810042891
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Diameter | 20 in |
Overall Length | 5 1/2 in |
Outlet Diameter | 20 in |
Overall Depth | 5 1/2 in |
Inlet Diameter | 20 in |
Inside Diameter | 20 in |
For Duct Width | 20 in |
For Nominal Duct Diameter | 20 in |
Overall Height | 20 in |
For Duct Height | 20 in |
Overall Width | 20 in |
Description
Hose Adapter, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Material Steel, Product Type Hose Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.9 lb, For Duct Height 20 in, Flange Inner Diameter Not Applicable, For Duct Width 20 in, Flange Outer Diameter Not Applicable, Maximum Airflow 15,270 cfm, Inside Diameter 20 in, Number of Holes on Flange Not Applicable, Overall Width 20 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell On-Off Primary Control With PrePurge RM7895A1014, Intermittent Pilot (RM7895A1014)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTW1)
- NORDFAB Round Reducer, 16 in x 14 in Duct Dia, Galvanized Steel, 20 GA, 8" L (8040025948)
- RESIDEO Gas Valve, Nat/LP, Standing Pilot, 350 to 850mV DC, 0 in to 14 in wc (WT8840A1500/U)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- Nordfab Duct Fittings