Shop All Duct Fittings
Nordfab
Hose Adapter, Steel, 20 ga Thick
Mfr # 8040401977
Zoro # G510042870
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Material Steel
- Compatible with Brand Nordfab
- Material Thickness 20 ga
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401977
- Zoro # G510042870
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 5 1/2 in |
Overall Diameter | 17 in |
For Duct Height | 17 in |
Overall Height | 17 in |
Outlet Diameter | 17 in |
Inside Diameter | 17 in |
Overall Width | 17 in |
For Duct Width | 17 in |
Inlet Diameter | 17 in |
Overall Depth | 5 1/2 in |
For Nominal Duct Diameter | 17 in |
Description
Hose Adapter, For Nominal Duct Diameter 17 in, Inlet Diameter 17 in, Material Steel, Product Type Hose Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.32 lb, For Duct Height 17 in, Flange Inner Diameter Not Applicable, For Duct Width 17 in, Flange Outer Diameter Not Applicable, Maximum Airflow 11,030 cfm, Inside Diameter 17 in, Number of Holes on Flange Not Applicable, Overall Width 17 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE FLOOR REGISTR12X2.25""WHT (C150MWT 02X12)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly Film (0631-0400-0002)
- JABSCO Round OEM Blower, 2500 RPM, Direct, Dielectrite 44-10 HG (35440-0000)
- DICOR Dicor DCR402-PR Self Adhesive Patch to EPDM; TPO; Metal & Fiberglass Roof Repair Kit (DCR402-PR)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Duct Reducer, Steel, 20 ga Thick, Round (8040025939)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- US DUCT US Duct Saddle Hanger, 8" Diameter, Galvanized (HS08.G)
- Nordfab Ducting, Venting & Accessories