Shop All Duct Fittings
Nordfab
Hose Adapter, Steel, 20 ga Thick
Mfr # 8040401973
Zoro # G510042979
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Adapter Type Hose Adapter
- End Type Quick-Fit
- Series QF
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401973
- Zoro # G510042979
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Diameter | 13 in |
Overall Length | 5 1/2 in |
Overall Height | 13 in |
Outlet Diameter | 13 in |
For Duct Height | 13 in |
For Nominal Duct Diameter | 13 in |
Inside Diameter | 13 in |
Overall Depth | 5 1/2 in |
For Duct Width | 13 in |
Inlet Diameter | 13 in |
Overall Width | 13 in |
Description
Hose Adapter, For Nominal Duct Diameter 13 in, Inlet Diameter 13 in, Material Steel, Product Type Hose Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 2.45 lb, For Duct Height 13 in, Flange Inner Diameter Not Applicable, For Duct Width 13 in, Flange Outer Diameter Not Applicable, Maximum Airflow 6,450 cfm, Inside Diameter 13 in, Number of Holes on Flange Not Applicable, Overall Width 13 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK FURNACE KEY 5/16"" (PP840-31)
- AIR-CARE 20"x25"x6" Wide Body Washable Permanent Furnace Filters (ESS20256)
- DAYTON Motor with Bracket, 480V (HV390011002001G)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUR3)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- IMPERIAL MFG Reducer/Increaser 26Ga 8X6 Glv (GV0790)
- Nordfab Duct Fittings