Shop All Duct Fittings
Nordfab
Hose Adapter, Stainless Steel, 22 ga Thick
Mfr # 8040401993
Zoro # G210042736
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Adapter Type Hose Adapter
- End Type Quick-Fit
- Overall Diameter 11 in
- Weight 2.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401993
- Zoro # G210042736
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Diameter | 11 in |
Overall Length | 4 in |
For Duct Height | 11 in |
For Duct Width | 11 in |
Inside Diameter | 11 in |
For Nominal Duct Diameter | 11 in |
Overall Height | 11 in |
Inlet Diameter | 11 in |
Outlet Diameter | 11 in |
Overall Depth | 4 in |
Overall Width | 11 in |
Description
Hose Adapter, For Nominal Duct Diameter 11 in, Inlet Diameter 11 in, Material Stainless Steel, Product Type Hose Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 2.1 lb, For Duct Height 11 in, Flange Inner Diameter Not Applicable, For Duct Width 11 in, Flange Outer Diameter Not Applicable, Maximum Airflow 4,620 cfm, Inside Diameter 11 in, Number of Holes on Flange Not Applicable, Overall Width 11 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9534-15)
- DAYTON Mounting Plate (HV1VNX9G)
- U-VIEW ULTRAVIOLET SYSTEMS Brass Manifold for 134a Refrigerant (CSAM134BUQ-AS)
- LENNOX Hot Surface Ignitor, 120V (56W61)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- DUNDAS JAFINE Duct Connector Aluminum 4Inch (FDC4XZW)
- Nordfab Duct Fittings