Shop All Duct Fittings
Nordfab
Hose Adapter, Stainless Steel, 20 ga Thick
Mfr # 8040402004
Zoro # G510043303
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Adapter Type Hose Adapter
- Material Grade 304
- Product Type Hose Adapter
- Material Thickness 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040402004
- Zoro # G510043303
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 5 1/2 in |
Overall Diameter | 22 in |
Overall Depth | 5 1/2 in |
For Nominal Duct Diameter | 22 in |
Outlet Diameter | 22 in |
Overall Width | 22 in |
For Duct Height | 22 in |
Inlet Diameter | 22 in |
For Duct Width | 22 in |
Overall Height | 22 in |
Inside Diameter | 22 in |
Description
Hose Adapter, For Nominal Duct Diameter 22 in, Inlet Diameter 22 in, Material Stainless Steel, Product Type Hose Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 4.3 lb, For Duct Height 22 in, Flange Inner Diameter Not Applicable, For Duct Width 22 in, Flange Outer Diameter Not Applicable, Maximum Airflow 18,480 cfm, Inside Diameter 22 in, Number of Holes on Flange Not Applicable, Overall Width 22 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1NP3P)
- KEYSTONE Wall Sleeve for Through the Wall AC, 26" (KSTSLV1)
- EVERPURE Replacement Bowl - 20" (EV311238)
- TRANE Transformer 115V Primary/24V Second, 35VA (TRR1729)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- GRAY METAL 8 26GA GALV ADJELBOW (8-26-302)
- Nordfab Ducting, Venting & Accessories