Shop All Duct Fittings
Nordfab
Hose Adapter, Stainless Steel, 20 ga Thick
Mfr # 8040402002
Zoro # G410043250
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Material Thickness 20 ga
- Shape Round
- Compatible with Brand Nordfab
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040402002
- Zoro # G410043250
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 5 1/2 in |
Overall Diameter | 20 in |
For Duct Width | 20 in |
Outlet Diameter | 20 in |
For Nominal Duct Diameter | 20 in |
Overall Depth | 5 1/2 in |
Overall Height | 20 in |
For Duct Height | 20 in |
Inside Diameter | 20 in |
Overall Width | 20 in |
Inlet Diameter | 20 in |
Description
Hose Adapter, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Material Stainless Steel, Product Type Hose Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.9 lb, For Duct Height 20 in, Flange Inner Diameter Not Applicable, For Duct Width 20 in, Flange Outer Diameter Not Applicable, Maximum Airflow 15,270 cfm, Inside Diameter 20 in, Number of Holes on Flange Not Applicable, Overall Width 20 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING Portable Electric Heater, Gray, 1500 W (8251)
- FOLLETT ICE Smartgate SD and DD (PB502367)
- B & K BLOWER SHAFT 1""X24"" (6722)
- LENNOX Heat Exchanger (46K93)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Reducer, Steel, 20 ga Thick, Round (8040025939)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- Nordfab Ducting, Venting & Accessories