Shop All Duct Fittings
Nordfab
Hose Adapter, Stainless Steel, 20 ga Thick
Mfr # 8040402000
Zoro # G410043205
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Series QF
- End Type Quick-Fit
- Material Grade 304
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040402000
- Zoro # G410043205
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Diameter | 18 in |
Overall Length | 5 1/2 in |
Inside Diameter | 18 in |
Overall Width | 18 in |
Outlet Diameter | 18 in |
Overall Depth | 5 1/2 in |
Overall Height | 18 in |
For Duct Width | 18 in |
Inlet Diameter | 18 in |
For Duct Height | 18 in |
For Nominal Duct Diameter | 18 in |
Description
Hose Adapter, For Nominal Duct Diameter 18 in, Inlet Diameter 18 in, Material Stainless Steel, Product Type Hose Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.45 lb, For Duct Height 18 in, Flange Inner Diameter Not Applicable, For Duct Width 18 in, Flange Outer Diameter Not Applicable, Maximum Airflow 12,370 cfm, Inside Diameter 18 in, Number of Holes on Flange Not Applicable, Overall Width 18 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 11-1/8 In. H (5PV66)
- HONEYWELL Air Purifier Pre-Filter, Cut-to-Size, 15-1/2"x1/10"x47", BK (HWLHRFAP1V1)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AA-1C)
- DAYTON Upblast Ventilator, Direct Drive Wheel 81/4 in, 115V (5DVN6)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- US DUCT US Duct Clamp, 4" Diameter, Stainless Steel (RCL04.B)
- Nordfab Duct Fittings