Shop All Duct Fittings
Nordfab
Hose Adapter, Stainless Steel, 20 ga Thick
Mfr # 8040401995
Zoro # G510043259
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Overall Length 5 1/2 in
- Material Grade 304
- Material Stainless Steel
- Connection Type Clamp Together
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040401995
- Zoro # G510043259
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 5 1/2 in |
Overall Diameter | 13 in |
For Duct Height | 13 in |
For Duct Width | 13 in |
Overall Height | 13 in |
Overall Depth | 5 1/2 in |
Inside Diameter | 13 in |
Outlet Diameter | 13 in |
Overall Width | 13 in |
Inlet Diameter | 13 in |
For Nominal Duct Diameter | 13 in |
Description
Hose Adapter, For Nominal Duct Diameter 13 in, Inlet Diameter 13 in, Material Stainless Steel, Product Type Hose Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 2.45 lb, For Duct Height 13 in, Flange Inner Diameter Not Applicable, For Duct Width 13 in, Flange Outer Diameter Not Applicable, Maximum Airflow 6,450 cfm, Inside Diameter 13 in, Number of Holes on Flange Not Applicable, Overall Width 13 in, Bolt Circle Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLAUER MFG CO 36 in. X25' Galv Roll Valley (30135-GV10)
- DAYTON Mounting Frame, Surface, 24 In.L, 24 In.W (2YU98)
- SIMPSON DURAVENT Support/Covr Direct Vent (46DVA-DC)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKK0)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- IMPERIAL MFG Duct Wye Galv 4 X 4 X 4In 30Ga (GV0984)
- Nordfab Ducting, Venting & Accessories