Shop All Blower Motors and Parts
Nordfab
Hose Adapter, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W x 4" L x
Mfr # 8040401968
Zoro # G8299611
original price:
$117.14
51% off
new price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- Width 8"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401968
- Zoro # G8299611
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
Duct Fitting Duct Size | 8" |
Width | 8" |
Inlet Diameter | 8" |
Length | 4" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 4 in |
Duct Size | 8" |
Overall Width | 8 in |
Overall Length | 4 in |
Overall Height | 8 in |
For Duct Height | 8 in |
For Duct Width | 8 in |
Overall Diameter | 8 in |
For Nominal Duct Diameter | 8 in |
Description
Hose Adapter, For Nominal Duct Diameter 8 in, Inlet Diameter 8 In., Material Steel, Product Type Hose Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 1.5 lb, For Duct Height 8 in, For Duct Width 8 in, Overall Width 8 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 8 in, Overall Diameter 8 in, Overall Height 8 in, End Type Quick-Fit, Adapter Type Hose Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 1/10 HP, 1100 rpm, 208/230 (HC33GE233)
- KOCH FILTER 18x20x2 High Capacity Pleated Air Filter, MERV 8 (102-032-015)
- TRIANGLE ENGINEERING 36" Belt Drive Whole House Fan - 1/3 HP (CC3622)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGW8)
- NORDFAB Hose Adapter, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W x (8040401988)
- NORDFAB Hose Adapter, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W x 4" L x (8040401970)
- NORDFAB Hose Adapter, 9 in Duct Dia, 304 Stainless Steel, 22 GA, 9 in W x (8040401991)
- NORDFAB Hose Adapter, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W x (8040401986)
- NORDFAB Hose Adapter, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W x 4" L x (8040401966)
- NORDFAB Hose Adapter, 9 in Duct Dia, 304 Stainless Steel, 22 GA, 9 in W x (8040401969)
- IEC 18HP, 115V FAN COIL MOTOR (E020-70556330)
- Nordfab Blower Motors and Parts