Shop All Duct Fittings
Nordfab
End Cap with Screen, Steel, 22 ga Thick
Mfr # 8010003821
Zoro # G610042275
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Overall Width 9 in
- Overall Height 9 in
- Compatible with Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003821
- Zoro # G610042275
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 9 in |
Overall Height | 9 in |
Overall Length | 2 in |
For Duct Width | 9 in |
For Nominal Duct Diameter | 9 in |
Inside Diameter | 9 in |
For Duct Height | 9 in |
Inlet Diameter | 9 in |
Description
End Cap with Screen, For Nominal Duct Diameter 9 in, Gas Appliance Category Not Applicable, For Duct Height 9 in, For Duct Width 9 in, Inlet Diameter 9 in, Material Steel, Overall Length 2 in, Product Type End Cap, Inside Diameter 9 in, Material Thickness 22 ga, Weight 0.8 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 9 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAVORCOOL 3.0CFM 1/4HP Air Vacuum Pump with Manifold Gauge Set for Freon Charging (FC-30T-136G)
- 3M CUNO Water Filter Cartridge Cfs9112 (CFS9112)
- KOCH FILTER MiniPleat Filter, 4V, MERV12, 24"x24"x12" (111-603-101)
- AMERICAN LOUVER Eggcrate Grille Panel, Ovrszd, Alum, Mill, 30" x 60", PK10 (ALUMMIL3060-10PK)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- DUNDAS JAFINE Duct Connector Aluminum 4Inch (FDC4XZW)
- Nordfab Duct Fittings