Shop All Duct Fittings
Nordfab
End Cap with Screen, Steel, 22 ga Thick
Mfr # 8010003820
Zoro # G310042230
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Overall Length 2 in
- Connection Type Clamp Together
- Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003820
- Zoro # G310042230
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 2 in |
Overall Width | 8 in |
Overall Height | 8 in |
For Duct Width | 8 in |
Inside Diameter | 8 in |
Inlet Diameter | 8 in |
For Duct Height | 8 in |
For Nominal Duct Diameter | 8 in |
Description
End Cap with Screen, For Nominal Duct Diameter 8 in, Gas Appliance Category Not Applicable, For Duct Height 8 in, For Duct Width 8 in, Inlet Diameter 8 in, Material Steel, Overall Length 2 in, Product Type End Cap, Inside Diameter 8 in, Material Thickness 22 ga, Weight 0.7 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 8 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETERNABOND Roof Repair Tape, Size 2 In x 50 Ft, Gray (WB-2-50R)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19EAF-2C)
- SUPCO Fan Relay, 24VAC, SPNO (90290)
- SUPCO Liquid Line Dryer, 1/4" SAE, 3"cu. (LLD032)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- BUILDERS BEST Elbow Vent Aluminum Hd 4In (010151)
- Nordfab Duct Fittings