Shop All Duct Fittings
Nordfab
End Cap with Screen, Steel, 22 ga Thick
Mfr # 8010003819
Zoro # G110042539
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Material Thickness 22 ga
- Overall Height 7 in
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003819
- Zoro # G110042539
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 7 in |
Overall Length | 2 in |
Overall Width | 7 in |
Inlet Diameter | 7 in |
For Nominal Duct Diameter | 7 in |
For Duct Height | 7 in |
Inside Diameter | 7 in |
For Duct Width | 7 in |
Description
End Cap with Screen, For Nominal Duct Diameter 7 in, Gas Appliance Category Not Applicable, For Duct Height 7 in, For Duct Width 7 in, Inlet Diameter 7 in, Material Steel, Overall Length 2 in, Product Type End Cap, Inside Diameter 7 in, Material Thickness 22 ga, Weight 0.6 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 7 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 15.75"W Grate Style Toe Kick Vent - Hard Maple (01992114HM1)
- MILLER ELECTRIC HEPA Filter, 6 1/2" L, 4 1/4" W, PK6 (287170-6)
- PURISYSTEMS AIR FILTER SYSTEM 3-SPEED REMOTE AIR FILTRATION SYSTEM, PURICARE 1100 HANGING AIR FILTER W/RF (PuriCare 1100)
- ZORO SELECT Return Air Baseboard Grille, 9.25 X 31.25, White, Steel (4MJW5)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- Nordfab Duct Fittings