Shop All Duct Fittings
Nordfab
End Cap with Screen, Steel, 22 ga Thick
Mfr # 8010003817
Zoro # G510041873
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Compatible with Series QF
- Finish Galvanized
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003817
- Zoro # G510041873
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 5 in |
Overall Length | 2 1/4 in |
Overall Width | 5 in |
Inlet Diameter | 5 in |
For Duct Width | 5 in |
Inside Diameter | 5 in |
For Duct Height | 5 in |
For Nominal Duct Diameter | 5 in |
Description
End Cap with Screen, For Nominal Duct Diameter 5 in, Gas Appliance Category Not Applicable, For Duct Height 5 in, For Duct Width 5 in, Inlet Diameter 5 in, Material Steel, Overall Length 2 1/4 in, Product Type End Cap, Inside Diameter 5 in, Material Thickness 22 ga, Weight 0.35 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 5 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower with Drive Package (43XG90)
- JOHNSON CONTROLS Water Regulating Valve, Maritime (V46BT-3C)
- WHYNTER 14000 BTU Portable Air Conditioner and Heater, Filter Plus Autopump (ARC-148MHP)
- WAYCOOL Portable Evaporative Cooler 2040/3020 cfm, 2500 sq. ft., 24.0 gal (WCG-1HPMFAOSC)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- EVERBILT 3 in. to 4 in. Plastic Duct to Duct Increaser (INC34EHD)
- Nordfab Duct Fittings