Shop All Duct Fittings
Nordfab
End Cap with Screen, Steel, 22 ga Thick
Mfr # 8010003815
Zoro # G310041912
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Series QF
- Screen Included Yes
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003815
- Zoro # G310041912
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 12 in |
Overall Length | 1 7/8 in |
Overall Width | 12 in |
For Duct Height | 12 in |
For Duct Width | 12 in |
For Nominal Duct Diameter | 12 in |
Inside Diameter | 12 in |
Inlet Diameter | 12 in |
Description
End Cap with Screen, For Nominal Duct Diameter 12 in, Gas Appliance Category Not Applicable, For Duct Height 12 in, For Duct Width 12 in, Inlet Diameter 12 in, Material Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 12 in, Material Thickness 22 ga, Weight 1 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 12 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Compressor Starting Device 120V (117U4060)
- ALL-FILTERS 12X30X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (12301.8 6PK)
- BROAN Motor (99080491)
- HEIL QUAKER /ICP 1008724 Burner Assembly 3 (1008724)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- IMPERIAL MFG Duct Side Take-Off 6In (GV0959-C)
- Nordfab Duct Fittings