Shop All Duct Fittings
Nordfab
End Cap with Screen, Steel, 20 ga Thick
Mfr # 8010003810
Zoro # G910041794
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Overall Width 22 in
- Screen Included Yes
- Compatible with Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003810
- Zoro # G910041794
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 22 in |
Overall Height | 22 in |
Overall Length | 1 7/8 in |
Inlet Diameter | 22 in |
For Duct Height | 22 in |
Inside Diameter | 22 in |
For Nominal Duct Diameter | 22 in |
For Duct Width | 22 in |
Description
End Cap with Screen, For Nominal Duct Diameter 22 in, Gas Appliance Category Not Applicable, For Duct Height 22 in, For Duct Width 22 in, Inlet Diameter 22 in, Material Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 22 in, Material Thickness 20 ga, Weight 2.1 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 22 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Ceiling Mount Bracket, Steel (CHBRACKET20)
- RW BECKETT Mounting Flange (5432GU)
- DAYTON Gas Unit Heater, LP, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in (55FG77)
- DAYTON Standard Square Axial Fan, 120V AC, 99 cfm, 4-11/16 in W. (55VD38)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- DUNDAS JAFINE DUNDAS JAFINE DRB4XZW Dryer Vent Box, 3.45 in W, 17-1/2 in H, Polystyrene (DRB4XZW)
- Nordfab Duct Fittings