Shop All Duct Fittings
Nordfab
End Cap with Screen, Steel, 20 ga Thick
Mfr # 8010003806
Zoro # G210041753
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- End Type Quick-Fit
- Connection Type Clamp Together
- Weight 1.75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003806
- Zoro # G210041753
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 18 in |
Overall Width | 18 in |
Overall Length | 1 7/8 in |
Inside Diameter | 18 in |
For Duct Height | 18 in |
Inlet Diameter | 18 in |
For Nominal Duct Diameter | 18 in |
For Duct Width | 18 in |
Description
End Cap with Screen, For Nominal Duct Diameter 18 in, Gas Appliance Category Not Applicable, For Duct Height 18 in, For Duct Width 18 in, Inlet Diameter 18 in, Material Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 18 in, Material Thickness 20 ga, Weight 1.75 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 18 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Cover (K001436)
- NU-CALGON Cork Tape, Self Adhesive, 30 Ftx2 In, Black (4217-12)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 216W, 0.5"W x 6'L (HSTAT051006)
- IO HVAC CONTROLS Bypass Damper, Vertical, 12" (BV-12)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- US DUCT US Duct Clamp Together Angle Flange Adapter, 4" Diameter, 304 Stianless Steel, 24 Gauge (RAF04.S24)
- Nordfab Duct Fittings