Shop All Duct Fittings
Nordfab
End Cap with Screen, Steel, 20 ga Thick
Mfr # 8010003805
Zoro # G410041782
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Finish Galvanized
- Shape Cap
- Material Thickness 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003805
- Zoro # G410041782
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 1 7/8 in |
Overall Width | 17 in |
Overall Height | 17 in |
Inside Diameter | 17 in |
For Duct Width | 17 in |
Inlet Diameter | 17 in |
For Duct Height | 17 in |
For Nominal Duct Diameter | 17 in |
Description
End Cap with Screen, For Nominal Duct Diameter 17 in, Gas Appliance Category Not Applicable, For Duct Height 17 in, For Duct Width 17 in, Inlet Diameter 17 in, Material Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 17 in, Material Thickness 20 ga, Weight 1.6 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 17 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vczz1100 Replacement Cartridge, (VCZZ1100)
- MCDONNELL & MILLER Air Flow Switch (AF-3)
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, NG, 50k BTU (5002922A)
- EATON Contactor, 208-240V, 30A, 3P (C25DNY130)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- Nordfab Ducting, Venting & Accessories