Shop All Duct Fittings
Nordfab
End Cap with Screen, Steel, 20 ga Thick
Mfr # 8010003803
Zoro # G110041761
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Connection Type Clamp Together
- Screen Included Yes
- End Type Quick-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003803
- Zoro # G110041761
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 15 in |
Overall Height | 15 in |
Overall Length | 1 7/8 in |
For Nominal Duct Diameter | 15 in |
Inlet Diameter | 15 in |
For Duct Width | 15 in |
Inside Diameter | 15 in |
For Duct Height | 15 in |
Description
End Cap with Screen, For Nominal Duct Diameter 15 in, Gas Appliance Category Not Applicable, For Duct Height 15 in, For Duct Width 15 in, Inlet Diameter 15 in, Material Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 15 in, Material Thickness 20 ga, Weight 1.36 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 15 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating, 2 Pipe, Vertical (TP970A2259/U)
- GATES Straight Hose Hvac Heater Hos, 28491 (28491)
- SIEMENS Ea Relay Panel Mount 120V (3TX7131-4CF13)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 1.0" W x 1' L (BIH101010L)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- Nordfab Ducting, Venting & Accessories