Shop All Duct Fittings
Nordfab
End Cap with Screen, Steel, 20 ga Thick
Mfr # 8010003801
Zoro # G010042066
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Material Thickness 20 ga
- Overall Height 13 in
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003801
- Zoro # G010042066
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 13 in |
Overall Length | 1 7/8 in |
Overall Width | 13 in |
For Duct Width | 13 in |
For Duct Height | 13 in |
Inside Diameter | 13 in |
Inlet Diameter | 13 in |
For Nominal Duct Diameter | 13 in |
Description
End Cap with Screen, For Nominal Duct Diameter 13 in, Gas Appliance Category Not Applicable, For Duct Height 13 in, For Duct Width 13 in, Inlet Diameter 13 in, Material Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 13 in, Material Thickness 20 ga, Weight 1.15 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 13 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT F-3 .75-1.25 Gph Head Xn (F-3)
- ACCUMULAIR Pleated Air Filter, 18" x 20" x 1", 4 Pack (FD18X20_4)
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C975)
- DIVERSITECH Heat Pump Riser, 6 In., Gray (HPR-6)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- Nordfab Ducting, Venting & Accessories