Shop All Duct Fittings
Nordfab
End Cap with Screen, Steel, 18 ga Thick
Mfr # 8010003800
Zoro # G010042103
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- End Type Quick-Fit
- Weight 0.25 lb
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003800
- Zoro # G010042103
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 3 in |
Overall Width | 3 in |
Overall Length | 2 1/4 in |
Inlet Diameter | 3 in |
For Duct Height | 3 in |
Inside Diameter | 3 in |
For Nominal Duct Diameter | 3 in |
For Duct Width | 3 in |
Description
End Cap with Screen, For Nominal Duct Diameter 3 in, Gas Appliance Category Not Applicable, For Duct Height 3 in, For Duct Width 3 in, Inlet Diameter 3 in, Material Steel, Overall Length 2 1/4 in, Product Type End Cap, Inside Diameter 3 in, Material Thickness 18 ga, Weight 0.25 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 3 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FS)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx 5/16 In F, 0 Deg (A31656)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22831)
- AMERICAN METAL FILTER 18 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101820)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- IMPERIAL MFG Boot Register Angle 4X12X6 Glv (GV0627-C)
- Nordfab Duct Fittings