Shop All Duct Fittings
Nordfab
End Cap with Screen, Stainless Steel
Mfr # 8010003798
Zoro # G710042076
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Series QF
- Weight 0.7 lb
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003798
- Zoro # G710042076
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 2 in |
Overall Width | 8 in |
Overall Height | 8 in |
For Duct Height | 8 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 8 in |
For Duct Width | 8 in |
Inlet Diameter | 8 in |
Description
End Cap with Screen, For Nominal Duct Diameter 8 in, Gas Appliance Category Not Applicable, For Duct Height 8 in, For Duct Width 8 in, Inlet Diameter 8 in, Material Stainless Steel, Overall Length 2 in, Product Type End Cap, Inside Diameter 8 in, Material Thickness 22 ga, Weight 0.7 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 8 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Range Hood Filter, 8-3/4x10-1/2x3/8" (6JKA7)
- AMERICAN LOUVER 8 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-8W)
- AAON MTR 753460V1165 OPAO (R88860)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2040)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003762)
- DUNDAS JAFINE DUNDAS JAFINE DRB4XZW Dryer Vent Box, 3.45 in W, 17-1/2 in H, Polystyrene (DRB4XZW)
- Nordfab Ducting, Venting & Accessories