Shop All Duct Fittings
Nordfab
End Cap with Screen, Stainless Steel
Mfr # 8010003795
Zoro # G310042162
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Overall Length 2 1/4 in
- Shape Cap
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003795
- Zoro # G310042162
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 2 1/4 in |
Overall Width | 5 in |
Overall Height | 5 in |
Inlet Diameter | 5 in |
For Nominal Duct Diameter | 5 in |
Inside Diameter | 5 in |
For Duct Width | 5 in |
For Duct Height | 5 in |
Description
End Cap with Screen, For Nominal Duct Diameter 5 in, Gas Appliance Category Not Applicable, For Duct Height 5 in, For Duct Width 5 in, Inlet Diameter 5 in, Material Stainless Steel, Overall Length 2 1/4 in, Product Type End Cap, Inside Diameter 5 in, Material Thickness 22 ga, Weight 0.35 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 5 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2-Ply Ring Panel Air Filter, 18x24" (2DXY1)
- SELKIRK STOVE DAMPER KIT 6"" (DSP6DK-1)
- EVERPURE Filter, Water - Sr-X, Steamers (979721)
- TEMPCO Cartridge Immersion Heater, 7-1/4 In. L (HDL00035)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- Nordfab Duct Fittings