Nordfab

End Cap with Screen, Stainless Steel


product price: $138.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Silver
  • Includes none
  • Overall Height 20 in
  • Overall Length 1 7/8 in
  • Material Grade 304
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 20 in
Overall Length 1 7/8 in
Overall Width 20 in
For Nominal Duct Diameter 20 in
For Duct Height 20 in
Inside Diameter 20 in
Inlet Diameter 20 in
For Duct Width 20 in

Description

End Cap with Screen, For Nominal Duct Diameter 20 in, Gas Appliance Category Not Applicable, For Duct Height 20 in, For Duct Width 20 in, Inlet Diameter 20 in, Material Stainless Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 20 in, Material Thickness 20 ga, Weight 1.9 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 20 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.