Shop All Duct Fittings
Nordfab
End Cap with Screen, Stainless Steel
Mfr # 8010003784
Zoro # G110041976
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- End Type Quick-Fit
- Compatible with Series QF
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003784
- Zoro # G110041976
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 1 7/8 in |
Overall Width | 18 in |
Overall Height | 18 in |
Inlet Diameter | 18 in |
Inside Diameter | 18 in |
For Duct Height | 18 in |
For Duct Width | 18 in |
For Nominal Duct Diameter | 18 in |
Description
End Cap with Screen, For Nominal Duct Diameter 18 in, Gas Appliance Category Not Applicable, For Duct Height 18 in, For Duct Width 18 in, Inlet Diameter 18 in, Material Stainless Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 18 in, Material Thickness 20 ga, Weight 1.75 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 18 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING Wall Mount Fan 5350/4180/3010 cfm (9318)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650250012)
- AIR HANDLER Air Filter, 20x20x6, MERV 14 (52RR06)
- NU-CALGON Condensate Pan Treatment, Solid, Blue (4296-45)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- Nordfab Duct Fittings