Shop All Duct Fittings
Nordfab
End Cap with Screen, Stainless Steel
Mfr # 8010003783
Zoro # G210042187
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- End Type Quick-Fit
- Screen Included Yes
- Compatible with Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003783
- Zoro # G210042187
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 17 in |
Overall Length | 1 7/8 in |
Overall Width | 17 in |
For Duct Height | 17 in |
For Nominal Duct Diameter | 17 in |
For Duct Width | 17 in |
Inlet Diameter | 17 in |
Inside Diameter | 17 in |
Description
End Cap with Screen, For Nominal Duct Diameter 17 in, Gas Appliance Category Not Applicable, For Duct Height 17 in, For Duct Width 17 in, Inlet Diameter 17 in, Material Stainless Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 17 in, Material Thickness 20 ga, Weight 1.6 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 17 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0161P00035 Filter, Rack (0161P00035)
- ZORO SELECT Electric Heating Cable, 240VAC, 250 ft Length (13R087)
- ACCUMULAIR Pleated Air Filter, 21.5" x 26" x 1", 4 Pack (FA21.5X26A_4)
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 16" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- DENDESIGNS 123IND 7 in. Round Aluminum Transition Fitting (DE589914)
- Nordfab Ducting, Venting & Accessories