Shop All Duct Fittings
Nordfab
End Cap, Steel, 22 ga Thick, Round
Mfr # 8010003770
Zoro # G610043302
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Application Industrial
- Compatible with Series QF
- Overall Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003770
- Zoro # G610043302
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 11 in |
Overall Height | 11 in |
Overall Length | 2 in |
Inside Diameter | 11 in |
Inlet Diameter | 11 in |
For Nominal Duct Diameter | 11 in |
For Duct Height | 11 in |
Overall Depth | 2 in |
For Duct Width | 11 in |
Description
End Cap, For Nominal Duct Diameter 11 in, Gas Appliance Category Not Applicable, For Duct Height 11 in, For Duct Width 11 in, Inlet Diameter 11 in, Material Steel, Overall Length 2 in, Product Type End Cap, Inside Diameter 11 in, Material Thickness 22 ga, Weight 1.85 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 11 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 20x30x1 Pleated Air Filter, MERV 8 (80055.012030)
- COOL KITCHEN C150MB 06X12 12 x 6 in. Floor Register (CO709603)
- ALL-FILTERS 12X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (12242.10 6PK)
- WEIL MCLAIN Ignitor (383-500-045)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- IMPERIAL MFG Fitting Trunk Take-Off 6In Glv (GV0945-C)
- Nordfab Duct Fittings