Shop All Duct Fittings
Nordfab
End Cap, Steel, 20 ga Thick, Round
Mfr # 8010003768
Zoro # G010043261
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Series QF
- Overall Width 24 in
- Product Type End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003768
- Zoro # G010043261
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 24 in |
Overall Length | 1 7/8 in |
Overall Height | 24 in |
Inlet Diameter | 24 in |
For Duct Width | 24 in |
For Nominal Duct Diameter | 24 in |
For Duct Height | 24 in |
Inside Diameter | 24 in |
Overall Depth | 2 in |
Description
End Cap, For Nominal Duct Diameter 24 in, Gas Appliance Category Not Applicable, For Duct Height 24 in, For Duct Width 24 in, Inlet Diameter 24 in, Material Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 24 in, Material Thickness 20 ga, Weight 7.9 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 24 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN516003008006)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP23A000)
- MARKEL PRODUCTS Limit, Wall Heater 4300, 2kW (44201001)
- KOCH Panel Filter, 3-Ply, 20x50-52, MERV8 (133-2025-02)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- SELKIRK 3Efc3 Flex Connector (173036R)
- Nordfab Ducting, Venting & Accessories