Shop All Duct Fittings
Nordfab
End Cap, Steel, 20 ga Thick, Round
Mfr # 8010003759
Zoro # G410042857
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- Finish Galvanized
- Connection Type Clamp Together
- Product Type End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003759
- Zoro # G410042857
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 1 7/8 in |
Overall Height | 15 in |
Overall Width | 15 in |
For Nominal Duct Diameter | 15 in |
Inlet Diameter | 15 in |
Overall Depth | 2 in |
For Duct Height | 15 in |
For Duct Width | 15 in |
Inside Diameter | 15 in |
Description
End Cap, For Nominal Duct Diameter 15 in, Gas Appliance Category Not Applicable, For Duct Height 15 in, For Duct Width 15 in, Inlet Diameter 15 in, Material Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 15 in, Material Thickness 20 ga, Weight 3.55 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 15 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 14"L (SX2000 03014)
- HONEYWELL HOME WIRED OUTDOOR TEMPERATURE SENSOR (C7089U1006)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH108-PRO)
- BROAN Grille 13-1/2 x 13-1/2 In (97014186)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 7In Glv (GV0328)
- Nordfab Ducting, Venting & Accessories