Shop All Duct Fittings
Nordfab
End Cap, Steel, 20 ga Thick, Round
Mfr # 8010003757
Zoro # G210042910
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes none
- Color Silver
- End Type Quick-Fit
- Overall Width 13 in
- Material Thickness 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003757
- Zoro # G210042910
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 13 in |
Overall Height | 13 in |
Overall Length | 1 7/8 in |
For Duct Width | 13 in |
Inside Diameter | 13 in |
Inlet Diameter | 13 in |
For Nominal Duct Diameter | 13 in |
For Duct Height | 13 in |
Overall Depth | 2 in |
Description
End Cap, For Nominal Duct Diameter 13 in, Gas Appliance Category Not Applicable, For Duct Height 13 in, For Duct Width 13 in, Inlet Diameter 13 in, Material Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 13 in, Material Thickness 20 ga, Weight 2.45 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 13 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROLEVEL 1100 24V Compact Low Water (1100)
- DAYTON 30" Tubeaxial Fan, 200 to 230/460VAC (166010)
- DEFLECTO Semi-Rigid 3" x 8 ft. Aluminum Duct (A038/16-A)
- FANTECH Centrifugal Inline Duct Fan, 12 In. Dia. (FG 12XL EC)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- Nordfab Duct Fittings