Shop All Duct Fittings
Nordfab
End Cap, Steel, 18 ga Thick, Round
Mfr # 8010003756
Zoro # G610042923
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Product Type End Cap
- Weight 0.3 lb
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003756
- Zoro # G610042923
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 3 in |
Overall Length | 2 1/4 in |
Overall Width | 3 in |
For Duct Height | 3 in |
Inlet Diameter | 3 in |
For Nominal Duct Diameter | 3 in |
Inside Diameter | 3 in |
For Duct Width | 3 in |
Overall Depth | 2 in |
Description
End Cap, For Nominal Duct Diameter 3 in, Gas Appliance Category Not Applicable, For Duct Height 3 in, For Duct Width 3 in, Inlet Diameter 3 in, Material Steel, Overall Length 2 1/4 in, Product Type End Cap, Inside Diameter 3 in, Material Thickness 18 ga, Weight 0.3 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 3 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Rubberized Spray Coating, 16 Oz, Aerosol (4296-50)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2138)
- DAYTON Ducted Evaporative Cooler 3800 cfm, 1400 sq. ft., 10.4 gal, 1/3 HP (4RNP5)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Hanging (HEA-21288 LED-BLK)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- SELKIRK 6" Adj 90Deg Elbow (106230)
- Nordfab Duct Fittings